Order Entry
ContactUsLinkComponent
Rocker II™ Platform Mixer, Boekel Scientific
Rocker II™ Platform Mixer, Boekel Scientific
Catalog #: 66238-336
Supplier:  Boekel
Rocker II* Platform Mixer
Rocker II™ Platform Mixer, Boekel Scientific
Catalog #: 66238-336
Supplier:  Boekel

Specifications

  • Electrical:
    Input to 2 amp 12V DC output adapters
  • Shipping weight:
    5 kg (11 lbs.)
  • Load capacity:
    2.7 kg (6 lbs.); maximum 3 kg (6.6 lbs.)
  • Net weight:
    4.1 kg (9 lbs.)
  • Ambient temperature range:
    4...65 °C (39.2...149 °F)
  • Dimensions:
    Without platform: 19W x 17.8D x 12.7H cm (71/2 x 7 x 5")
    With platform: 30.5W x 30.5D x 17.8H cm (12 x 12 x 7")
  • Cat. no.:
    66238-336
  • Supplier No.:
    260350

Specifications

About this item

Front to back rocking motion is ideal for gel staining and destaining, Northern, Western, and Southern blots, mixing test tubes, and rocking agglutination cards

Tilt angle is adjustable from 0–20°. Speed is adjustable from 3–25 strokes per minute. Both tilt angle and speed are adjustable without tools. Rocker accepts a wide variety of flasks, plates, and tubes. Thin power cord easily passes through incubator door gaskets.

Certifications: The 230V model is CE marked.
Ordering information: Supplied with flat, non-skid mat. Low voltage (12V) power is supplied by wall mount transformer (included). Accessories sold separately.
Customers Who Bought This Also Bought