To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Multi 3400i Meter with CellOx® Sensor, SenTix® Electrode, and TetraCon® Cell with 1m (3') Long Cables
- Conductivity temperature compensation:Non-linear function for ultrapure and natural waters to EN 27 888
- Conductivity accuracy:±1% of value
- Conductivity range:1 µS/cm - 500 mS/cm, in 4 ranges
- Conductivity reference temperature:20/25 °C (68/77 °F) selectable
- Salinity range:0 - 70 ppt
- Temperature compensation:Automatic: –5…105 °C (23…221 °F)
Manual: –20…130 °C (–4…266 °F) - mV accuracy:±1 mV
- mV range:–1999 to 1999 mV
- pH accuracy:±0.01
- pH range:–2 to 19.99
- Supplier No.:2FA311
Specifications
About this item
The WTW Multi-Parameter Field Meters allow you to read up to three parameters simultaneously.
- Built-in memory for 500 data sets
- Easy to use - automatic calibration
- Large, bright LCD display
- Energy saving automatic shut-off
- Battery and sensor condition display
The completely waterproof instrument is extremely rugged and ideally suitable for field, laboratory or plant use.
CellOx® oxygen sensors are membrane-covered and waterproof. SenTix® pH electrodes feature optimized membrane glass that guarantees quick measurement, even at low temperatures. TetraCon® conductivity cells feature the highest degree of precision and linearity by optimized cell geometry.