Order Entry
ContactUsLinkComponent
VWR® Signature™ High-Speed Microplate Shaker
VWR® Signature™ High-Speed Microplate Shaker
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® Signature™ High-Speed Microplate Shaker
VWR® Signature™ High-Speed Microplate Shaker
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 13500-890
  • Environmentally Preferable:
  • Waste Reducing
  • Speed range:
  • 600 to 2500 rpm, programmable in 1 rpm increments
  • Orbit:
  • 3.6 mm (0.14")
  • Weight capacity:
  • 3.2 kg (7 lbs.)
  • Unit dimensions:
  • 30.5W x 39.4D x 32.5H cm (12 x 151/2 x 123/4")
  • Tray dimensions:
  • 27.9L x 31.1W cm (11x121/4")
  • Current:
  • 1 amp
  • Shipping weight:
  • 22.7 kg (50 lbs.)

Specifications

Customers Who Bought This Also Bought