Specifications
- Temperature Range:0…45 °C
- Volume:67 L (2.4 cu. ft.)
- Description:BOD Incubator 2005
- Interior Dimensions:40.6 x 30.4 x 54.6 cm (16.0 x 12.0 x 21.5")
- Exterior Dimensions:61.0 x 53.4 x 85.8 cm (24.0 x 21.0 x 33.8")
- Electrical:120 V, 50/60 Hz, 400 W
Specifications
About this item
The VWR® Signature™ Low Temperature Incubator is commonly used for applications such as B.O.D. determinations, plant and insect studies, fermentation studies, and bacterial culturing.
- Microprocessor control
- CFC-free refrigerant
- Digital display of temperature
- Easy keypad set and calibration
- Safety high/low-limit thermostat
- Over/under counter
- Gentle forced air circulation
- Interior electrical outlet
- VWR® Two-Year Limited Parts and Labor Warranty
The low temperature incubators have a temperature range of 0°C to 45°C
The refrigerated incubators also include an independent over temperature safety controller, adjustable shelves in two inch increments and a one amp interior outlet to allow the use of shakers, stirrers, roller bottles or other apparatus.
Units are equipped with a hermetically-sealed compressor, a circuit breaker to protect from electrical overload, and an easy-to-clean, fully insulated chamber. Gentle, continuous forced-air circulation ensures temperature uniformity (+/- 0.5°C at 20°C) and reproducible test conditions.