Specifications
- Volume:489 L (17⅓ cu. ft.)
- Description:Glove Box
- Temperature accuracy:±1°C
- Temperature resolution:0.1°C
- Humidity resolution:0.1 % RH
- Humidity accuracy:±1 % RH
- Connection:DB15 Serial Connection
- Humidity range (RH):1 - 80 %
- Temperature sensor accuracy:±0.3 °C
- W×D×H int.:104×71×66 cm (41×28×26")
- W×D×H ext.:140×89×97 cm (55×35×38")
- Electrical:115 V, 60 Hz, 10 A
- Shipping Weight:130.2 kg (287 lbs.)
- Supplier No.:890-THC/EXP
Specifications
About this item
For laboratory isolation applications that require the maintenance of accurate temperature and humidity levels.
Roomy, single-station glove box includes a vacuum-capable transfer chamber, Hypalon® gloves, large full-color display, inert gas hook up, internal 110V power, and a serial connection interface for datalogging. The chamber has a one-piece clear acrylic top and die-molded bottom. Easy-to-use touch screen display features password protection; four preset conditions; chamber-temperature, room-temperature, and humidity readings; date and time display; and four selectable high/low alarms. Two inlet/outlet gas valves are located on the main chamber and on the transfer chamber. Units include a relative humidity transmitter with a 244cm (8') sensor cable, a platinum RTD with sealing gland, a nebulizer, and a thermoelectric assembly (Peltier device). Unit 97000-730 includes a drying train package with two molecular sieve canisters and circulation pump.
UL listed. CE marked.