Barnstead/Thermolyne Temperature Controller, Thermo Scientific
Catalog #: 61329-010
Supplier: Thermo Fisher Scientific
Specifications
- Description:Temperature Controller
- Cat. no.:61329-010
- Electrical:120 V, 60 Hz
- Supplier No.:CN45515
Specifications
About this item
Controls power input to heating tapes and heating mantles.
- Utilizes time-on/time-off stepless input control
- Compensates for line voltage fluctuations and ambient temperature changes
- Built-in cycle and power-on lights
- Single duplex outlet at rear of housing
Maximum load: 15 A.
Delivery: Complete with 15.2 m (50') three-wire cord and plug.
Customers Who Bought This Also Bought