VWR® Bunsen Burner, Artificial Gas Type
Catalog #: 89038-528
Supplier: VWR International
Specifications
- Description:VWR® Bunsen burner
- Cat. no.:89038-528
- For:Artificial gas
- BTU Output:300 - 800 BTU/cu. ft.
Specifications
About this item
Burner features a die-cast alloy base, an 11 mm (7/16") O.D
- Overall height: 13.7 cm (53/8").
aluminum mixing tube, and 8 mm (5/16") O.D. serrated gas inlet connections.
Customers Who Bought This Also Bought