VWR® Natural Gas Micro Burner
Catalog #: 89038-526
Supplier: VWR International
Specifications
- Description:VWR® Micro burner
- Cat. no.:89038-526
- For:Natural gas
Specifications
About this item
Micro burner with flame stabilizer provides an intense small flame suitable for micro procedures and analyses.
- BTU output: 800–1200
- Fuel type: Natural gas
Sturdy die-cast base is constructed from nickel-plated zinc-alloy with 8mm (5/16") serrated gas inlet, 13mm (1/2") aluminum mixing tube, and adjustable orifice. Needle valve simplifies air/gas adjustment.
Customers Who Bought This Also Bought