Order Entry
ContactUsLinkComponent
SP Bel-Art Piezoelectric Gas Lighter, Bel-Art Products, a part of SP
SP Bel-Art Piezoelectric Gas Lighter, Bel-Art Products, a part of SP
Catalog #: 62866-127
Piezo Electric Gas Lighter
SP Bel-Art Piezoelectric Gas Lighter, Bel-Art Products, a part of SP
Catalog #: 62866-127

Specifications

  • Description:
    Gas lighter
  • Cat. no.:
    62866-127
  • Length:
    26.5 cm (10.5")
  • Weight:
    88 g (3.1 oz.)
  • Supplier No.:
    150560000

Specifications

About this item

Safely light Bunsen burners, gas stoves, propane or oxy-acetylene torches.

  • Comfortable plastic grip
  • Bush-button trigger creates spark
  • No need for batteries or fuel refills

Requiring no batteries or fuel refills, the Piezo Electric Gas Lighter has a comfortable plastic pistol-grip with a push-button trigger that creates an electrical spark (not a flame) at 20 KV with each squeeze.

Customers Who Bought This Also Bought