High-Purity Point-of-Use Gas Regulators, Anodized Aluminum, Ceodeux
Catalog #: 89130-390
Supplier: Ceodeux Inc.
Specifications
- Flow rate:3.5 Nm3/h (N2)
- Cat. no.:89130-390
- Inlet CGA:¼"
- Gas:Various inert and mildly corrosive
- Inlet Pressure:725 psi
- Outlet Pressure:0 - 145 psig
- Supplier No.:MSL40145
Specifications
About this item
Used as a point of use for laboratory applications
Comprised of a Series S 20 type regulator, a VLM 200 valve and a RDL 10 regulation needle valve. Compact outline dimensions and ergonomic design make this point of use suitable for laboratories furniture. Vertical or horizontal orientation.
Acetylene version available. For use with acetylene, this product must imperatively be installed with a flash back arrestor complying with standard EN 730 located downstream.
Suitable for all applications requiring the regulation of pressure and flow
Ordering information: Additional outlet pressures and flow rates available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought