Hydrovoid Atmosphere Control System, Air Control
Catalog #: 89008-254
Supplier: Air Control
Specifications
- Cat. no.:89008-254
- Dimensions:124.5W x 61D x 50.2H cm (49 x 24 x 193/4")
- Weight:27.2 kg (60 lbs.)
- Supplier No.:5330
Specifications
About this item
Economical and durable glove box control system is ideal for general laboratory manipulation requiring dry or special inert atmospheres
Fabricated of optically clear acrylic, unit allows the operator unhampered visibility within the main chamber and the air lock for optimum performance. The sloping front offers operator comfort. The solvent-fused seams provide an airtight enclosure for protection of the operator and process. Unit features closed-cell neoprene gasketing around doors, 120V electrical receptacles, and high-density polyethylene arm ports with adjustable rings.
Customers Who Bought This Also Bought