Copper Strip Corrosion Test Bomb, Koehler
Catalog #: 37000-172
Supplier: Koehler
Small Business Enterprise
Specifications
- Description:Copper Strip Corrosion Test Bomb
- Cat. no.:37000-172
- Supplier No.:K25200
Specifications
About this item
Copper strip tarnish testing assesses the relative degree of corrosivity of petroleum products
Precision machined stainless steel bomb inserts in copper corrosion bath for testing aviation fuels and natural gasoline. Withstands test pressure of 100psi (689kPa) per specifications. Threaded cap with O-ring gasket and knurled circumference tightens by hand to a positive seal. A 3.2mm (1/8") groove in the bomb threads permits safe, gradual release of pressure when opening the bomb.
Certifications: Conforms to specifications: ASTM D130, D6074, D6158; IP 154; ISO 2160; DIN 51759; FTM 791-5325; NF M 07-015.
Customers Who Bought This Also Bought