La Petite Glove Box, Plas-Labs™
Catalog #: CA97000-988
Supplier: Plas-Labs
Specifications
- Volume:269 L (9.5 cu. ft.)
- Interior Dimensions:80W x 65D x 55H cm (311/2 x 251/2 x 211/2")
- Exterior Dimensions:124.5W x 74D x 56H cm (49 x 29 x 22")
- Shipping Weight:35 kg (75 lbs.)
- Chamber Dimensions:24.8I.D. x 25.4L cm (93/4 x 10")
- Supplier No.:815-PGB/EXP
Specifications
About this item
Lightweight, portable glove box is two-thirds the size of the Basic Glove Box (see 32940-000 series), yet designed to be ergonomically correct for the average user
- Four ground key cock valves for purging and gas entry
- Adjustable stainless steel clamps with security locks
- White leveling plate for transferring liquids
- With humidity gauge and latex gloves
Maximum Pressure Differential: .5 kPa, 0.077 psi, 2 in. H2O
Unbreakable, one-piece top section and high-temperature Noryl® resin bottom section are adhered together with a unique gel sealant system developed for the cleanroom industry. The nontoxic, silicone-free gel forms an airtight, watertight barrier that will not support biological growth. The transparent transfer chamber is vacuum-capable and can be monitored with a built-in vacuum gauge.
CE marked.
Ordering information: Supplied with a one-year manufacturer’s warranty on parts.
Caution: Do not exceed pressure differential limitations or a leak may result.
Customers Who Bought This Also Bought