Cloud and Pour Point Chamber, Koehler
Catalog #: 52924-603
Supplier: Koehler
Small Business Enterprise
Specifications
- Cat. no.:52924-603
- Diameter ×H:26.7 x 30.5 cm (10.5 x 12")
- Supplier No.:K46000
Specifications
About this item
Compact four-place portable chamber for the immersion of copper test jackets in suitable freezing mixtures at the required depth per ASTM specifications
Consists of steel exterior housing with polyurethane enamel finish and all-copper interior for corrosion resistance. Removable composition top plate and 1/2" cork insulation around interior aid in cold retention. Shipping weight: 8.2 kg (18 lbs.)
Certifications: Conforms to ASTM D97, D2500 and related specifications.
Ordering information: Supplied with copper jackets, gaskets, disks, and thermometer holders for four test jars and one cooling bath.
Customers Who Bought This Also Bought