Mobile Cabinet, Bandy
Catalog #: 98000-552
Supplier: Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:20"
- Width:20"
- Description:Tall cabinet case, no. 4 finish
- Height:28"
- Supplier No.:CBN01009
Specifications
About this item
Mobile cabinet features one door and two adjustable shelves.
- Door is double wall with internal sound deadening
- Plastic casters
Constructed of Type 304 stainless steel with a No.4 finish.
Customers Who Bought This Also Bought