Electric Pipette Dryer, Boekel Scientific
Catalog #: 53596-204
Supplier: Boekel
Specifications
- Dimensions:59.7H x 26.7Base Dia. x 14Cyl. Dia. cm (231/2 x 101/2 x 51/2")
- For:Pipettes up to 37.5 cm (14¾") length
- Power:275 W (Heating element)
- Electrical:115 VAC
- Shipping Weight:3.6 kg (8 lbs.)
- Supplier No.:1372
Specifications
About this item
Designed to be used in conjunction with 53582-008 washer.
Completely evaporates moisture from pipettes by circulating hot air over all surfaces. Moist air is released through vented top and bottom. Accommodates 53593-002 pipette holder, or any standard holder with a diameter up to 14 cm (5 ¹/₂"). Pipettes dry in approximately one hour, depending on quantity and size of pipettes. Chamber temperature is maintained below maximum recommended for proper care of volumetric ware, yet is adequate for efficient drying.
Constructed from 0.018 type 302 stainless steel.
Ordering information: Supplied with neon pilot-light, 3-wire cord and plug. Without pipette holder, this need to be ordered separately. For a 230 V model, contact your Avantor representative.
Customers Who Bought This Also Bought