Specifications
- W×D×H:191×51×216 mm
- Description:System with 4 contacts
- Weight:255 g
- Cat. no.:12444-050
- Range:T: –90…+70 °C
- Supplier No.:D118
Specifications
About this item
Fully-programmable environmental monitoring systems offer extensive on-site and remote monitoring capability to computer rooms, equipment rooms, remote facilities, small businesses, greenhouses, farms, and private homes
Monitor temperature, sound, humidity, water, and AC power failures (with optional optical sensors). Designed for desktop or wall mounting, the units are simple to install, program, and operate. No changes to standard electrical or telephone service are required. Systems feature an FCC-approved RJ-11 plug-in modular connector with 1.8m (6') cord. Once connected to a standard analog telephone line, the Sensaphone will respond to an alarm by dialing four (12444-050) or eight (12444-052) separate telephone numbers.
120V, 60Hz, 15W