To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:73.7W×45.7D×78.7H cm (29×18×31")
- Description:Eyewash Station
- Shipping Weight:17.2 kg (38 lbs.)
- Supplier No.:32-001000-0000
- Flow:1.5 L/min (0.4 gal./min)
Specifications
About this item
This highly visible green station delivers purified, contaminant-free saline solution from a sealed, integrated delivery module.
- Fluid pressure balancing system provides constant flow and stream height for entire 15-minute flushing period
- Portable or wall-mountable; no plumbing required
Additional features include a sure-grip handle, integral drain valve for easy draining of reservoir after use, and an integral fluid reservoir to capture waste fluid. Easily installed with no plumbing required. Portable or wall-mountable.
Eyewash replacement packs contain two cartridges, nozzle, and hose. Each cartridge contains 13.2 L (3.5 gal.) of saline solution and lasts up to 24 months. High humidity adaptors are designed for units located in environments with moisture levels of 80% and above. Adaptors are supplied attached to cartridges, eliminating the need for extra assembly. The sleek, durable personal travel bags accommodate six 29 ml (1 oz.) bottles and six 118 ml (4 oz.) bottles. These vinyl bags feature one-piece construction, additional pockets, and an adjustable strap. The universal bottle mounting device is equipped with an expandable strap and magnetic adhesive for simple installation. The device can be permanently positioned and will hold bottle sizes up to 946 ml (32 oz.) The compact and easy-to-assemble universal eyewash stand can be floor mounted or left freestanding. This lightweight, versastile alternative to wall mounting is constructed of sturdy steel tubing.