Locker with Slanted Top, Bandy
Catalog #: 98000-560
Supplier: Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Depth:16"
- Length:12"
- Description:Locker with slanted top
- Height:87"
- Supplier No.:CBN03025
Specifications
About this item
Five-compartment locker is constructed of Type 304 stainless steel with a No. 4 finish.
- Features cam locks
Customers Who Bought This Also Bought