Shoe Rack, Eagle MHC
Catalog #: 58202-446
Supplier: Eagle Group
Specifications
- Finish:Chrome
- Length:60"
- Width:36"
- Description:Shoe rack with compartment 10x6.5"
- Height:36"
- Material:Steel
- Cat. no.:58202-446
- Shipping Weight:190 lbs.
- Supplier No.:SR1460C
Specifications
About this item
Chrome-plated steel rack for shoe storage features wire shelves that allow for 62% laminar air flow.
- Footplates (included) may be fastened to the floor
Rods and tabs run through the unit to create open compartments for 60 pairs of shoes.
Ordering information: For an electropolished stainless steel rack, contact your Avantor sales representative.
Customers Who Bought This Also Bought