About this item
Riteflow® flowmeters are ideal for liquid and gas flow measurement, process flows, and for pilot plants.
- Heavy-walled design
- Shock-resistant
- Borosilicate glass construction
- High chemical resistance
Use to meter carrier gases in chromatography, to indicate and control gases in semiconductor and other manufacturing processes, and for indicating flow rates in pumping systems
Flowtubes are individually formed, fabricated from heavy-walled shock-resistant borosilicate glass. Fabricated frame enclosing the flowtube has a built-in valve for easy-to-set-and-control flowrates. Black anodized aluminum mounting frame accepts various flowtube sizes and features a tube-lock design with a nonrotating adapter for easy and rapid flowtube installation. Magnifying window runs the entire length of scale for easy reading. Useful metering ratios are 10:1 or better. The 150 mm flowmeters may be used with dual float combinations to increase metering ratio to 20:1. Floats for the 65 mm flowmeters must be used separately and result in a 20:1 metering ratio.
Flowmeters with Teflon® fittings are ideal for high chemical resistance and purity when working with corrosives. These units have 1 cm O.D. (3/8") straight glass connectors. Flowmeters with aluminum fittings, designed for economy applications, have hose barbs that accept 8 mm (5/16") to 1 cm (3/8") I.D. tubing. They can also be removed for use with female 3.2 mm (1/8") NPT fittings.
Versatility allows for usage with a wide range of liquids or gases.
Specifications
- Catalog No:
- 54848-092
- 54848-090
- 54848-088
- 54848-100
- 54848-054
- Model:
- Flowmeter with Aluminum Fittings
- Flowmeter with Aluminum Fittings
- Flowmeter with Aluminum Fittings
- Flowmeter with Teflon Fittings
- Flowmeter with Aluminum Fittings
- Max. temperature:
- 250°F
- 250°F
- 250°F
- 150°F
- 250°F
- Max. pressure:
- 200 psig
- 200 psig
- 200 psig
- 60 psig
- 200 psig
- Overall length:
- 157 mm (63/16") 65 mm Flowmeter, 267 mm (101/2") 150 mm Flowmeter
- 157 mm (63/16") 65 mm Flowmeter, 267 mm (101/2") 150 mm Flowmeter
- 157 mm (63/16") 65 mm Flowmeter, 267 mm (101/2") 150 mm Flowmeter
- 157 mm (63/16") 65 mm Flowmeter, 267 mm (101/2") 150 mm Flowmeter
- 157 mm (63/16") 65 mm Flowmeter, 267 mm (101/2") 150 mm Flowmeter
- Repeatability:
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%