Order Entry
ContactUsLinkComponent
Nalgene® Dropper Pipette, Low-Density Polyethylene, Thermo Scientific
Nalgene® Dropper Pipette, Low-Density Polyethylene, Thermo Scientific
Catalog # 52950-206
undefined
Nalgene® Dropper Pipette, Low-Density Polyethylene, Thermo Scientific
Catalog # 52950-206

Specifications

  • Capacity:
    1.6 ml
  • Length:
    68 mm
  • Cat. no.:
    52950-206
  • Supplier No.:
    6219-0068
  • Drops per mL:
    30 - 35

Specifications

About this item

Molded in one piece construction.

  • Chemically compatible with most acids, bases and alcohols
  • Nonwetting tapered tip delivers 30 to 35 drops per ml
  • Visible liquid level

The dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical.

Tube length: 68 mm

Frequently Bought Together