Folding Gowning Bench, Wall-Mounted, Bandy
Catalog #: 98000-506
Supplier: Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:48"
- Width:10"
- Height:18"
- Supplier No.:BNH04003
Specifications
About this item
Bench is constructed of Type 304 stainless steel
- No.4 finish
- Zinc-plated folding brackets
Folds up on 10" side. Two square folding legs. Ships assembled.
Customers Who Bought This Also Bought