VWR® Air-Cooled Recirculator
Catalog #: 89041-314
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Flow rate:2.4 gpm (9.1 l/min)
- Description:VWR® Air-Cooled Recirculator
- Cat. no.:89041-314
- Electrical:120V, 60Hz, 5.5A
- Shipping weight:53.5 kg (118 lbs.)
- Reservoir capacity:4.2 L (1.1 gal)
- Pump pressure:100 psi (6.9 bar)
- Cooling capacity:500 W based on 2°C ΔT
1000 W based on 4°C ΔT
2000 W based on 8°C ΔT
3000 W based on 10°C ΔT
4000 based on 11°C ΔT - Dimensions:52L x 38.1W x 56.6H cm (20.5 x 15 x 22.3")
Specifications
About this item
Economical liquid-to-air cooling unit is ideal for applications where the cooling fluid temperature is higher than the ambient temperature and control is not required.
- Handles fluid temperatures from ambient to 77°C (170°F)
- Used in a variety of functions
Commonly used to cool bioreactors, CCD cameras, condensers, ICPs, densitometers, electron microscopes, FTIR, lasers, small injection molds, small Peltier devices, and spectrophotometers. Unit features positive displacement pump, reusable inline fluid filter, built-in low liquid indicator, and integral 0–150psi pressure gauge.
Certifications: cTUVus compliant.
Customers Who Bought This Also Bought