Rust Preventing Characteristics Oil Baths, Koehler
Catalog #: 37000-232
Supplier: Koehler
Small Business Enterprise
Specifications
- Capacity:41.6 L (11 gal)
- Description:115V, 60Hz
- Shipping weight:68 kg (150 lbs.)
- Temperature range:Max. 104°C (220°F)
- W×D×H:83×36×69 cm (323/4 × 141/4 × 27")
- Cat. no.:37000-232
- Supplier No.:K30160NACE
Specifications
About this item
Constant temperature bath is used to determine the rust-preventing characteristics of lubricants on metal surfaces.
- Stainless steel stirrer paddles circulate sample-water mixtures at 1000 rpm
- Microprocessor control provides quick temperature stabilization
- Dual LED displays actual and set point temperature values in °C/°F format
- Built-in control circuit interrupts power should bath temperature exceed a programmed cutoff point
Operates by standard ASTM D665 method, using a vertical specimen.
Bath medium: 41.6 L (11 gal) of white technical oil
Capacity: Six 400 ml sample beakers
Ordering information: Supplied with six steel test specimens, six type 2 plastic specimen holders, and six plastic beaker covers.
Customers Who Bought This Also Bought