Saybolt Viscosity Bath, SV3000 Series, Koehler
Catalog #: 37000-132
Supplier: Koehler
Small Business Enterprise
Specifications
- Capacity:19 L (5 gal.)
- Description:SV3000 Series Saybolt Viscosity Bath
- Shipping weight:37 kg (82 lbs.)
- Temperature range:Ambient to 240°C (464°F)
- W×D×H:74×63.5×84 cm (29×25×33")
- Temperature stability:±0.03°C (±0.05°F)
- Cat. no.:37000-132
- Supplier No.:K21410
Specifications
About this item
Constant temperature baths for viscosity determinations using Saybolt viscometer tubes and orifices
Dual digital display shows setpoint and actual temperature. Selectable Celsius or Fahrenheit temperature scale.
Microprocessor PID circuitry assures precise temperature control within ASTM specified tolerances throughout the operating range of the bath. Simple push-button controls and dual digital displays permit easy setting and monitoring of bath temperature. Two-place calibration offset is provided. Accommodates four viscometers and four 60mL receiving flasks. Sliding draft shields and a chemical-resistant alignment plate facilitate handling of the flasks, and glare-free fluorescent backlighting is provided for easy viewing of the samples.
Certifications: Conforms to the specifications of ASTM D88, D244, E102; AASHTO T72; FTM 791-304.
BodyTextAccessories: Viscometer tubes are precisely machined brass and stainless steel tubes meet ASTM requirements. Tubes mount vertically in Saybolt Viscometer Baths and accommodate stainless steel orifices interchangeably. Supplied with mounting hardware. Orifices insert in viscometer tubes using orifice wrench supplied with viscometer baths. Universal and furol orifices are available with a calibration certificate.
Ordering information: Bath includes cleaning plunger, oil strainer, tube nut wrench, port closures, thermometer supports, chained corks, withdrawal tube, orifice wrench, and port covers. For information about communications software (RS-232 and more), ramp-to-set, and other enhanced features, contact your Avantor sales representative.
Customers Who Bought This Also Bought