Lavatory Hand Sink, Advance Tabco®
Catalog #: 58400-034
Supplier: Advance Tabco
Specifications
- Depth:16.5 cm (6.5")
- Cat. no.:58400-034
- Exterior Dimensions:40.6×36 cm (16×14")
- Supplier No.:7-PS-30
Specifications
About this item
Features one-piece construction of heavy gauge, Type 304 stainless steel.
- Bowl has a deep drawn rectangular design for increased capacity
Ordering information: Includes gooseneck faucet, soap dispenser, stainless steel basket drain, and single pedal operated knee valve.
Customers Who Bought This Also Bought