Pipettor Holder, Acrylic, Angled, 3 Slot or 6 Slot, TrippNT
Catalog #: 10012-826
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Dimensions:12.7Wx 20.3H x 17.8D cm (5 x 8 x 7")
- Color:White
- Description:3 Slot Caddy
- Weight:0.2 kg (0.4 lbs.)
- Supplier No.:50071
Specifications
About this item
Comfortable access to auto pipettors stored at an angle in these 3 or 6 position acrylic holders.
- Stores auto pipettors at a comfortable angle for use and storage
- Choose from 2 sizes
- Acrylic construction
- Silicone bumpers to prevent sliding on bench or countertop
- In stock and ready to ship
- American made by TrippNT
- Total replacement Lifetime Guarantee
Super glossy white or blue acrylic these holders are designed for safe storage and a comfortable reach and return of automatic pipettors.
Customers Who Bought This Also Bought