Deck-Mounted Gooseneck Faucet with Foot-Operated Mixing Valve, WaterSaver Faucet
Catalog #: 97006-602
Supplier: WaterSaver Faucet
CSA Certified
Specifications
- Description:Deck-Mounted Gooseneck Faucet
- Cat. no.:97006-602
- Supplier No.:L181WSA-3001
Specifications
About this item
Deck-mounted, rigid 15.2 cm (6") gooseneck faucet comes with floor-mounted, foot-operated mixing valve for hot and cold water.
Faucet features a 9.5 mm (3/8") IPS female outlet, removable 10-serration hose end, 9.5 mm (3/8") female inlet, and forged brass base with polished chrome-plated finish. Mixing valve consists of self-closing renewable valve units with stainless steel valve stem, forged brass body with polished chrome-plated finish, cast brass pedals mounted on a hinged bracket, two 12.7 mm (1/2") NPT female inlets, and a 12.7 mm (1/2") NPT female outlet.
Certifications: CSA certified. Complies with ANSI/ASME A112.18.1M.
Ordering information: Faucet inlet hardware includes mounting shank, locknut, and washer. Mounting shank requires assembly and valve comes fully assembled.
Customers Who Bought This Also Bought