Wall Mounted Laboratory Ball Valve, WaterSaver Faucet
Catalog #: VFCT4200258WSA
Supplier: WaterSaver Faucet
Specifications
- Description:Wall Mounted Laboratory Ball Valve
- Cat. no.:VFCT4200258WSA
- Supplier No.:CT4200258WSA
Specifications
About this item
White epoxy-coated single flange laboratory ball valve with integral straight serrated hose end
Forged brass valve body. Includes black nylon handle, turret base, and mounting shank. Rated for use at pressures up to 5.2 bar (75 psi).
Certifications: Meets ANSI Z21.15 standard and is AGA/CGA certified.
Ordering information: Please specify service when ordering.
Customers Who Bought This Also Bought