About this item
Choose a heater, then blocks to suit your application needs.
- Precision-engineered heaters with excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with various size sample tubes and plates
- Take up less storage space - lightweight and flat-top surface allow units to be stacked when not in use
Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The ‘number of blocks accepted’ on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).
Techne® Dri-Block® heaters have earned a strong reputation for reliability. All instruments are supplied with a 3-year warranty. The anodised aluminium Dri-Block® inserts are supplied with a 1-year warranty.
Now Techne® are proud to introduce the new, updated range offering market-leading choice, flexibility, and specification. Dri-Block® heaters are a source of precision temperature control for general routing applications and sensitive analytical procedures particularly suited to microbiology and clinical laboratories. They are designed for precise heating of test-tubes, microcentrifuge tubes, cuvettes, and microtiter plates. Techne® Dri-Block® heaters cover a temperature range from ambient +5 to 100°C or 200°C (depending on model). These units use machined aluminium alloy Dri-Block® inserts as the heat transfer medium. Independent indicator lights indicate mains power, heater action, and over-temperature cut-out. An On/Off switch is mounted on the rear panel, together with the mains connector, a double fuse holder, and adjustable over-temperature cut-out (depending on model).
Specifications
- Catalog No:
- 35756-259
- 35756-256
- Temperature range:
- Ambient +5...200 °C
- Ambient +5...100 °C
- Temperature accuracy:
- ±2.0 °C
- ±2.0 °C
- Temperature stability:
- ±0.05 °C at 40 °C; ±0.1 °C at 100 °C
- ±0.05 °C at 40 °C; ±0.1 °C at 100 °C
- Temperature uniformity:
- 0.2 °C at 40 °C within identical blocks
- 0.2 °C at 40 °C within identical blocks
- Power:
- 450 W
- 300 W
- Sample concentrator gas supply:
- Not to exceed 2 psi
- Not to exceed 2 psi
Specifications
Related Information
CoC Antylia Scientific Analogue Dri-block heaters CoC Antylia Scientific Dri-Block Heater - 36620 series