Deck-Mounted Pure Water Faucet, Chrome-Plated, WaterSaver Faucet
Catalog #: 59382-052
Supplier: WaterSaver Faucet
CSA Certified
Specifications
- Description:Deck-Mounted Pure Water Faucet
- Cat. no.:59382-052
- Supplier No.:L7833
Specifications
About this item
Deck-mounted pure water fixture has chrome-plated forged brass external construction and all-polypropylene internal construction.
Compression-type control. Features a 15.2 cm (6") spread, serrated polypropylene hose end, and round white nylon handle with white index disc. Complete with 1.3 cm (1/2") IPS PVC shank, locknut, and washer on inlet.
Certifications: CSA certified. Complies with ANSI/ASME A112.18.1M.
Customers Who Bought This Also Bought