Fume-Removal System, 25-Place, Labconco®
Catalog #: 51000-507
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Cat. no.:51000-507
- W×D×H:42 x 47 x 10 cm (161/2 x 181/2 x 4")
- Shipping Weight:12.7 kg (28 lbs.)
- Supplier No.:2350025
Specifications
About this item
For use with the Labconco® Rapid Digestor-25
System provides positive fume-removal through high-efficiency water aspiration. It consists of a borosilicate glass manifold with 25 bulb eductors, encased in corrosion-resistant aluminum housing precisely aligned with the digestion tubes. Average water consumption is 2.5gpm.
Ordering information: Complete with a two-foot rubber hose and water aspirator for connection to a faucet having 40psi water pressure. Also includes condensate drain stand and drip pan.
Customers Who Bought This Also Bought