Fume Removal System, 4-Place, Labconco®
Catalog #: 50997-606
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Cat. no.:50997-606
- W×D×H:12 x 13.5 x 10 cm (43/4 x 53/8 x 4")
- Shipping Weight:1.8 kg (4 lbs.)
- Supplier No.:2354000
Specifications
About this item
For use with Rapid Digestor-4 (see 50997-504 series)
Helps eliminate risk of dangerous fumes escaping into the air and dilutes acid to protect plumbing. Includes 4 borosilicate glass bulb eductors in glass manifold and high temperature chemical-resistant tubing. A water aspirator is required for operation.
Ordering information: Supplied with a five-foot rubber connecting hose for connection to a water aspirator.
Customers Who Bought This Also Bought