Kjeldahl Digestion Unit, 2-Place, Labconco®
Catalog #: 72430-066
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Cat. no.:72430-066
- W×D×H:26.2 x 46.3 x 42.5 cm (103/8 x 181/4 x 163/4")
- Electrical:115 V, 50/60 Hz, 11 A
- Shipping Weight:28 kg (62 lbs.)
- Supplier No.:2128401
Specifications
About this item
This portable, benchtop two-place unit is ideal for laboratories that require separate digestion stations
Note: Unit requires connection to a water aspirator pump for operation. A 3/8" NPT connecting thread can connect to a faucet to check valve. Unit should be placed in a fume hood.
It can also be used as an addition to an existing Kjeldahl apparatus. The two-place portable digestion unit draws fumes through the manifold with a water ejector system. These units may be placed in a well ventilated room away from normal laboratory operations or placed inside a floor-mounted chemical fume hood. The Two-Place Digestion Unit offers the same rugged construction as larger Kjeldahl models, plus it is compact and may be placed inside a fume hood.
Ordering information: Complete with two 600-watt heaters that are operated by two individual infinite control knobs with variable input from 20 to 100% of capacity, polyvinyl chloride fume manifold with two fluoropolymer resin nipples, and eight-foot 3-wire cord and plug.
Customers Who Bought This Also Bought