KIMBLE® KONTES® ULTRA-WARE® Funnel/Support Assembly, 47 mm Stainless Steel Support, DWK Life Sciences
Catalog #: KT953805-0000
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:300 ml
- Filter Diameter:47 mm
- Description:Stainless Steel Funnel/Support
- Height:229 mm
- Cat. no.:KT953805-0000
- Supplier No.:953805-0000
Specifications
About this item
This 47 mm vacuum filtration apparatus is designed to handle larger volumes of liquids for analysis of particulate or biological contamination.
This unit has a removable, 316 stainless screen filter support. An aluminum clamp sandwiches filter of choice between funnel and base. Connection to KT953760-0000 1 L flask (available as an accessory) is made with a silicone stopper.
Also mounts in Millipore® filtering manifolds.
Customers Who Bought This Also Bought