Smoke Point Lamp, Koehler
Catalog #: 52938-040
Supplier: Koehler
Small Business Enterprise
Specifications
- Description:Smoke Point Lamp
- Cat. no.:52938-040
- Supplier No.:K27000
Specifications
About this item
Burns fuel samples under controlled conditions for smoke point determinations of aviation turbine fuels and similar products
Conforms to ASTM D1322 and related specifications.
Ordering information: Lamp consists of brass lamp body with chimney and gallery. Includes 0-50mm black glass scale with white markings, brass door with curved glass window, candle socket, plated-brass candle with wick tube and air vent, and six non-extracted cotton wicks. Mounted on a cast-iron base with aluminum support rod. Dimensions: 17.8 dia. x 47H cm (7 x 18.5"). Weight: 4.5 kg (10 lbs.). Optional extracted cotton wicks 52938-050 are prepared in accordance with ASTM D1322 (7.2) requirements. Packed in a sealed tube with desiccant.
Customers Who Bought This Also Bought