Order Entry
ContactUsLinkComponent
Fixed-Angle Centrifuge, 614 Series, Drucker Diagnostics
Fixed-Angle Centrifuge, 614 Series, Drucker Diagnostics
Catalog #: 51000-004
Supplier:  Drucker
Fixed Angle Centrifuge
Fixed-Angle Centrifuge, 614 Series, Drucker Diagnostics
Catalog #: 51000-004
Supplier:  Drucker

Specifications

  • Description:
    Single Speed Centrifuge
  • Electrical:
    115V, 60Hz, 120W, 4A
  • Dimensions:
    27.9W x 31.8D x 21.6H cm (11 x 121/2 x 81/2")
  • Timer:
    1–30 min. or hold
  • Weight:
    8.4 kg (18.5 lbs.) with rotor
  • Cat. no.:
    51000-004
  • Maximum Speed:
    3150 rpm
  • Maximum RCF:
    1200×g
  • Maximum Capacity:
    6 x 15 mL
  • Supplier No.:
    614B

Specifications

About this item

Centrifuges are ideal for point-of-care facilities and small labs

The single speed centrifuge is designed for blood separations. It features a 6-place rotor and mechanical timer. A double-encased brushless motor provides smooth and quiet operation with low vibration. The unique design of the motor housing and rotation chamber allows for cool operation even under heavy workloads. Clear lid features a firm mechanical latch and a safety switch to prevent the centrifuge from running while the lid is unlatched. Tube cushions (51000-028) are placed in the bottom of the 75mm or 100mm tube holders for protection.

Certifications: ETL listed.
Customers Who Bought This Also Bought