ART® 200U Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 34600-106
Supplier: Thermo Scientific
Specifications
- Length:5.1 cm (2")
- Volume:1 - 200 µl
- Supplier No.:2770
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized
The SoftFit™ tip design and sturdy rack are ideal for multichannel pipettors. Tips also fit most 200 µl single-channel pipettors. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Transferpette®, Finnpipette®, and Rainin® series pipettors.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Tips are packaged 96/tray, 10 trays per pack.
Customers Who Bought This Also Bought