Pressure Filtration Funnel, 47 mm, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-652
Supplier: Cytiva
Specifications
- Ø:5.8 cm
- Length:16.4 cm
- Description:Pressure Filtration Funnel
- Material:Stainless Steel
- Cat. no.:CA28144-652
- Filtration Area:9.6 cm2
- Maximum Operating Pressure:13.8 bar (200 psi)
- Supplier No.:4280
Specifications
About this item
This 47 mm high quality, corrosion-resistant pressure filtration funnel is designed for rapid batch filtration of bacteriological or cell culture media, food fluids, viscous oils, hydraulic fluids, or lubricants.
- Autoclavable
- Non-sterile
- Funnel capacity: 200 ml
Maximum operating pressure helps to enables rapid, high-pressure filtration of viscous fluids. The convenient hand tightening makes filter changing easy.
Connections: 3.2mm (1/8")-27 FNPT pipe thread, funnel stem accepts 10 mm (3⁄8") I.Ø. tubing or standard stopper.
Ordering information: Replacement Type 316 stainless steel support screen and spare seal kit sold separately. This seal kit includes 5 PTFE gaskets, 10 Viton rubber O-rings, and one stainless steel hose barb adapter for 6.4 mm I.Ø. tubing.
Customers Who Bought This Also Bought