Glass Fiber Filters, Type A/E, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
Certificates
About this item
Ideal for gravimetric analysis of air pollutants and as prefilters for use upstream of membrane filters.
- For gravimetric analysis
- Standard filter
- Binder-free
Standard filter for dissolved and suspended solids testing in sanitary water analysis procedures. Binder-free borosilicate glass fiber. DOP efficiency is 99.98% (0.3 µm). Maximum operating temperature in air: 550 °C (1022 °F).
Ordering information: Available in a variety of diameters and in 20.3×25.4 cm (8×10") sheets.
Specifications
- Catalog No:
- CA28150-269
- CA28150-230
- CA28150-263
- CA28150-258
- CA28150-192
- CA28150-260
- CA28150-178
- CA28150-214
- CA28150-203
- CA28150-190
- CA28140-033
- CA28150-236
- CA28146-982
- Particle retention:
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- 1.0 µm
- Flow rate:
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
Specifications
Related Information
Customers Who Bought This Also Bought