Lead-Insertion Grade Conductive Foam, Protektive Pak®
Catalog #: 30000-198
Supplier: Protektive Pak
Specifications
- Color:Black
- Thickness:1.0 cm (0.4")
- Cat. no.:30000-198
- Dimensions:91.4L×152.4W cm (36×60")
- Supplier No.:37707
Specifications
About this item
Ideal for lead insertion packaging, providing ESD and physical protection to component leads.
- Foam is shuntable so board leads can be kept at equipotential, minimizing exposure to discharge
- Conductive crosslink polyethylene foam will not particulate, making it ideal for critical environments
- Non-sloughing, non-contaminating, and noncorrosive, this foam will not affect solderability
Resistivity range: <104 ohms/sq.
Density: 49.7 kg/m3 (3.1 lbs./cu.ft.)
Customers Who Bought This Also Bought