Specifications
- Description:Set up (for 1 to 5 units)
- Cat. no.:97000-210
- Interior Dimensions:21.9×21.9×22.2 cm (85/8×85/8×83/4")
- Exterior Dimensions:51×51×50.6 cm (203/32×203/32×197/8")
- Weight:16.3 kg (36 lbs.)
- Supplier No.:GTS-77-SU
Specifications
About this item
Universal, prequalified systems can safely transport products within a temperature range of 2 to 8°C (36 to 46°F) for 48 hours
The simple packout uses only four components: a polyurethane insulated shipper with lid, an outer corrugated box, four Koolit® frozen bricks, and two Koolit® refrigerated saddle bricks (included).
Universal, prequalified systems can safely transport products within a temperature range of 2 to 8°C (36 to 46°F) for 48 hours
The simple packout uses only four components: a polyurethane insulated shipper with lid, an outer corrugated box, four Koolit® frozen bricks, and two Koolit® refrigerated saddle bricks (included).
The simple packout uses only four components: a polyurethane insulated shipper with lid, an outer corrugated box, four Koolit® frozen bricks, and two Koolit® refrigerated saddle bricks (included).
One-piece molded systems with a vapor-proof barrier enhance thermal effectiveness for a high R-value (measure of thermal resistance). Koolit® refrigerated saddle bricks consist of three compartmentalized bricks with a puncture-resistant laminate foil film. They are nontoxic and remain uniform in shape whether frozen or thawed. Saddle brick dimensions: 90.2Lx24.4Hx2.5Wcm (351/2x95/8x1").
Qualified to ISTA 5B (thermal test) and ISTA 2A (integrity/physical test) profiles at minimum and maximum loads, using both liquid and lyophilized product, under both summer and winter conditions. Environmentally safe and recyclable. Contain no ozone-depleting chemicals.
Shippers are prequalified for minimum and maximum loads, liquids, and lyophilized shipments. The GTS can also maintain product payload temperature at –20°C (–4°F) for 72 hours using dry ice. Lightweight while still offering a large payload, shippers are efficient and space-saving.