Nunc® Coated MultiDishes, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Enhance cell attachment to the culture surface with the extracellular matrix coating on Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.
- Aseptically sterile and non-pyrogenic
- Poly-D-Lysine is a chemically synthesized animal-free material
- Collagen I is of animal origin
Ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.
Ordering information: Dishes come packed in sleeves of five.
Specifications
- Catalog No:
- 76331-200
- CA73521-010
- CA73521-024
- Exterior dimensions:
- 128 x 86 mm (5 x 33/8")
- 128 x 86 mm (5 x 33/8")
- 128 x 86 mm (5 x 33/8")
- Well area:
- 1.9 cm²
- 9.6 cm²
- 9.6 cm²
- Working volume:
- 3 mL/well
- 3 mL/well
Specifications
Customers Who Bought This Also Bought