SP Wilmad-LabGlass Bulb Oil Centrifuge Tubes, SP Industries
Supplier: SP Industries
Certificates
About this item
Calibrated 'to contain' (TC), these Goetz-type borosilicate glass bulb oil centrifuge tubes are pear shaped, similar to LG-4420, but they have a lower stem calibrated to hold 1.5 ml.
- Reference No. ASTM D 96
Certifications: Specified in ASTM Method D 96 as suitable for a number of tests on petroleum products.
Specifications
- Catalog No:
- 14204-962
- Cat. No.:
- 14204-962
- Dimensions:
- 58W x 158L mm
- Graduation increments:
- 1/10 mL from 1–1.5 mL, 5/10 mL from 1.5–5 mL, 1 mL from 5–10 mL, 5 mL from 10–25 mL, 50 mL from 50–100 mL
Specifications
Customers Who Bought This Also Bought