Transwell® Dish Inserts, Polycarbonate, Sterile, Corning
Catalog #: 29442-116
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø:75 mm
- Pore size:3.0 µm
- Well Area:44 cm2
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Supplier No.:3420
Specifications
About this item
These tissue culture treated polycarbonate inserts are for use in epithelial and endothelial cell culture, transport, migration/invasion, co-culture, and microbial pathogenesis studies
Inserts provide independent access to both the apical and basolateral sides of the cell monolayer.
Ordering information: Inserts are supplied with dishes. Individually wrapped.
Customers Who Bought This Also Bought