To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Temperature range:0 to 100°C
- Cat. no.:CA11278-372
- pH Range:0 - 14
- Cable Length:2 m
- Body Material:PEEK
- Internal Reference:ARGENTHAL
- Junction:Open
- Supplier No.:51340288
Specifications
About this item
Designed for use with the SevenGo® portable meters.
- Integrated temperature sensors
- Fixed cables
- BNC/Cinch connectors.
- PEEK shafts
- Solid XEROLYT® polymer electrolytes
- No junction required
- ARGENTHAL™ reference system
Applications include emulsions, suspensions, effluent water, and solutions containing proteins and sulfides. Electrodes feature integrated temperature sensors, fixed cables, and BNC/Cinch connectors. High grade plastic (PEEK) shafts offer a high level of chemical resistance and the solid XEROLYT® polymer electrolytes require no junction. The ARGENTHAL™ reference system improves service life and measurement accuracy at differing sample temperatures.