Calomel pHree Epoxy Reference Electrode, Gel-Filled, Beckman Coulter®
Catalog # CABKA57190
Supplier: Avantor
Specifications
- Temperature Range:0...80 °C
- Length:150 mm
- Cat. no.:CABKA57190
- Body Material:Epoxy
- Junction:Ceramic
- Supplier No.:A57190
Specifications
About this item
Calomel pHree electrode for biological applications is a mercury-free alternative to calomel electrodes.
- Diameter: 12 mm
- One-Meter-Long, Integrated Cable with PIN Connector
- Epoxy Body over Glass Bulb for Protection
A silver-ion trap acts as a third junction to prevent contamination of sample with reference solution.
Unique chemistry allows electrode to deliver comparable performance to the calomel electrode with fewer precautions for handling and disposal. Rugged epoxy body extends over glass bulb for protection.