Order Entry
ContactUsLinkComponent
Orion™ Sure-Flow® Reference Electrode, Ag/AgCl Double Junction Half-Cell, Thermo Scientific
Orion™ Sure-Flow® Reference Electrode, Ag/AgCl Double Junction Half-Cell, Thermo Scientific
Catalog #: 34107-956
Orion Double Junction Reference Electrode
Orion™ Sure-Flow® Reference Electrode, Ag/AgCl Double Junction Half-Cell, Thermo Scientific
Catalog #: 34107-956
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Ø:
    12 mm
  • Length:
    110 mm
  • Temperature range:
    0...100 °C
  • Cable length:
    1 m
  • Cap Ø:
    16 mm
  • Cat. no.:
    34107-956
  • Body Material:
    Epoxy
  • Junction:
    Sure-flow
  • Fill Solution:
    Ag/AgCl
  • Connector:
    Pin-Tip
  • Supplier No.:
    900200

Specifications

About this item

This electrode is a sleeve-type refillable Ag/AgCl (silver/silver chloride) reference electrode with an outer chamber that isolates the inner reference element and filling solution from the sample.

  • Internal reference: Ag/AgCl double junction
  • Supplied with two different filling solutions
  • Break-resistant epoxy body is resistant to acids, bases, and inorganic solvents
  • Epoxy body cannot be used in polar organic solvents

This electrode is designed for precision measurements with ion selective half-cell electrodes and pH half-cell electrodes.

Customers Who Bought This Also Bought