About this item
Receive stable readings to 0.01 pH in less than 30 s with the Orion™ ROSS™ Combination Semi-Micro pH Electrode.
- Works in extreme case of samples varying from one another by 50 °C or more
- Drift is less than 0.002 pH per day; restandardization is minimized
- Fits test tubes and measures samples as small as 0.2 ml
- pH range of 0 to 14
- pH precision: 0.01
- Semi-micro tip
Orion™ ROSS™ Combination Semi-Micro pH Electrodes are recommended for use in clinical, pharmaceutical, and food laboratories, wherever sample size is a constraint. Includes one 60 ml bottle of 3 M KCl filling solution.
Results are three to five times more precise than those obtained with conventional electrodes.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 34116-061
- Body material:
- Glass
- Operating temperature range:
- 0 to 100°C
- Ø:
- 16 mm Cap Dia.